PATCH CABLE - RJ-45 M - RJ-45 M - 3 FT - UTP - CAT 5E - RED
- Mfr # A3L791-03-RED-S
- Zoro # G914877184
product price:Â
$
2.85
/ea
Sold in multiples of 4 for
$11.40
Key Features
End 1 Connection Type
RJ-45
Performance Category
Category 5e
Cable Jacket Material
Polyvinyl Chloride
End 2 Gender
Male
Fire Rating - Data Cable
CM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A3L791-03-RED-S
- Zoro #
- G914877184
- UPC #
- 722868135457
- Country of Origin
- China
- End 1 Connection Type
- RJ-45
- Item
- Network Cable
- Performance Category
- Category 5e
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Gender
- Male
- Fire Rating - Data Cable
- CM
- End 1 Gender
- Male
- End 2 Connection Type
- RJ-45
- Number of Conductor Pairs
- 4
- Cable Jacket Color
- Red
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 3 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.