Zoro Homepage

CableWholesale 10X8-02204 CAT 6 Cable

  • Mfr # 10X8-02204

  • Zoro # G903696192


product price: $12.19
/ea

Key Features

End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Material
Polyvinyl Chloride (PVC)
Cable Length
4 ft
Standards
EIA/TIA-568-C, EIA/TIA-568-B, EIA/TIA-568-B.2-1, UL, ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10X8-02204
Zoro #
G903696192
UPC #
-
Country of Origin
China

Dimensions

Cable Length
4 ft

Details

Item
Network Cable
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Material
Polyvinyl Chloride (PVC)
Standards
EIA/TIA-568-C, EIA/TIA-568-B, EIA/TIA-568-B.2-1, UL, ETL
Cable Type
Category 6
Green Environmental Attribute
Environmentally Friendly
Features
Booted, Molded, Stranded
Color
Black
Device Supported
Modem, Network Device, Patch Panel, Router, Switch
Boot Type
Snagless
Jacket Type
CM, CMG, CSA FT4
Conductor Material
Copper
Cable Characteristic
Patch Cable
Contact Plating
Gold

Description

Cat6 Black Ethernet Patch Cable, Snagless/Molded Boot, 4 foot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.