CableWholesale 10X8-15110 Cat6 Green Ethernet Patch Cable Bootless 10 foot

  • Mfr # 10X8-15110

  • Zoro # G303912670


product price: $17.69
/ea

Key Features

End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Material
Polyvinyl Chloride (PVC)
Cable Length
10 ft
Standards
UL, ETL, EIA/TIA-568-C, CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10X8-15110
Zoro #
G303912670
UPC #
846568012112
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Item
Network Cable
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Material
Polyvinyl Chloride (PVC)
Standards
UL, ETL, EIA/TIA-568-C, CSA
Cable Type
Category 6
Color
Green
Features
Stranded
Shielded
No
Green Environmental Attribute
Environmentally Friendly
Contact Plating
Gold
Device Supported
Network Device
Insulation Material
High-density Polyethylene (HDPE)
Cable Characteristic
Patch Cable
Conductor Material
Bare Copper

Description

Cat6 Ethernet cables of the 10 foot length have a variety of uses.
These cables will suffice for connecting routers,switches to Cable,DSL modems, computers to routers,switches or even in the server,network room for connecting ports on patch panels.
These Ethernet Cables are great for the home office or any other environment.
Cat6 cables are used for networking, data transfer, and phone lines.
Cat6 Cable is used in network applications and has been designed specifically for Gigabit Ethernet applications.
They perform at high-data transfer rates, and work with ATM and gigabit speed products.
This particular cable is a green UTP (Unshielded Twisted Pair) bootless patch cable.
Cat6 cable includes a spline to help ensure separation between the pairs which limits cross talk.
The connectors are wired to the T568B standard.
The individual conductors are 24 AWG (American wire gauge) stranded pure copper.
Cat6 patch cables are stranded to improve flexibility.
Pure copper conductors provide the best signal possible.
The RJ45 plug features gold connectors to prevent corrosion thus ensuring a longer cable life.
Our Cat6 Ethernet patch cables exceed the EIA,TIA-568-C standard.


  • End 1: CAT6 Male Plug

  • End 2: CAT6 Male Plug

  • Length: 10 feet

  • Color: Green
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.

    Explore More Products