SJTW Extension Cord, 12 AWG, Indoor/Outdoor, 12/3, 1 Outlets, Orange, PVC, 25 ft
- Mfr # 3506037
- Zoro # G603703237
product price:Â
$
61.89
/ea
Key Features
Trade Designation
SJTW
Location
Indoor/Outdoor
Number of Outlets
1
Jacket Material
PVC
Jacket Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3506037
- Zoro #
- G603703237
- UPC #
- 840915100422
- Country of Origin
- Unknown
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 25 ft
Details
- Item
- Extension Cord
- Trade Designation
- SJTW
- Location
- Indoor/Outdoor
- Number of Outlets
- 1
- Jacket Material
- PVC
- Jacket Color
- Orange
- Power Indicator
- Yes
- Gauge/Conductor
- 12/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 15 A
- Standards
- UL Listed
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Indoor or Outdoor: Indoor and Outdoor
- Cord Length: 25 ft.
- Color: Orange
- Type: Extension Cord
- Gauge Conductors: 12/3 SJTW
- Volts: 125 volt
- UL Listed: Yes
- Wire Type: Round
- OSHA Listed: Yes
- Watts: 1875W
- Number of Outlets: 1 outlets
- Insulation Material: PVC
- Plug Type: Grounded
- Maximum Amperage: 15A
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.