This item is Discontinued.

Cable Wholesale CableWholesale 10XR-02210 XLR Female to 3.5 mm Mono Male Cable - 10 ft. 10XR-02210

CableWholesale 10XR-02210 XLR Female to 3.5 mm Mono Male Cable - 10 ft. (Discontinued)

  • Mfr # 10XR-02210
  • Zoro # G203876874
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10XR-02210
Zoro #
G203876874
UPC #
846568047893
Country of Origin
China

Description

Our 10 foot XLR Female to 3.5 mm Mono Male Audio Cables are built with high quality XLR and 3.5 mm connectors and audio cable for maximum signal transfer and RF/EMI noise resistance. The high density shield blocks electrostatic noise, eliminating annoying hum, buzz, radio interference and noise. Features a spring tension release on the 3.5mm plug

Features
  • Audio & Video Products
  • Mono Male Cable
Specifications
  • Color: Black
  • End 1: XLR Female Jack
  • End 2: 3.5mm Mono Male Plug
  • Length: 10 ft.
  • Wire Gauge: 28 AWG
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.