CableWholesale 30X6-33400 Cat 5e Crossover Coupler White RJ45 Female Unshielded

  • Mfr # 30X6-33400

  • Zoro # G803932284


product price: $11.99
/ea

Key Features

Color
White
Connector on First End Details
1 x RJ-45 Network Female
Connector on Second End Details
1 x RJ-45 Network Female
Adapter Type
RJ-45
Connector Type on Second End
RJ-45 Network - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30X6-33400
Zoro #
G803932284
UPC #
846568023989
Country of Origin
China

Details

Item
Network Adapter
Color
White
Connector on First End Details
1 x RJ-45 Network Female
Connector on Second End Details
1 x RJ-45 Network Female
Adapter Type
RJ-45
Connector Type on Second End
RJ-45 Network - Female
Connector Type on First End
RJ-45 Network - Female

Description

This coupler is designed to convert a straight-thru CAT5E cable to a crossover.
It can also be used to convert a crossover cable back to a straight-thru cable.


  • Connection: CAT5E Female Port

  • Connection: CAT5E Female Port

  • Color: White
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.