This item is Discontinued.

Cable Wholesale CableWholesale 31R3-000IV Cable Management 31R3-000IV

CableWholesale 31R3-000IV Cable Management (Discontinued)

  • Mfr # 31R3-000IV
  • Zoro # G803955337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31R3-000IV
Zoro #
G803955337
UPC #
846568036811
Country of Origin
China

Description

Use surface mount cable raceways to protect and tidy up cable runs around the home or office where running through walls is not possible or practical. These raceways are useful for nearly any type of cable from phone network USB VGA Audio/Video Speaker and more. Some sample applications would be - office cubicles where walls are not available or the working space can change configuration or in the existing home where one wants to install surround speakers and hide/protect the speaker cables/wires.

Features
  • Length - 6 ft.
  • Color - Ivory
  • Weight - 2.70 lbs.
  • Size - 1.75 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.