CableWholesale 327-120BL Cat6 Keystone Jack Blue Toolless RJ45 Female

  • Mfr # 327-120BL

  • Zoro # G203932198


product price:  $14.25
/ea

Key Features

Connector Type
RJ-45 Network - Female
Standards
EIA/TIA-568-CEIA/TIA T568A/B
Material
Phosphor Bronze, Plastic
Color
Blue
Features
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
327-120BL
Zoro #
G203932198
UPC #
846568007477
Country of Origin
China

Details

Item
Network Connector
Connector Type
RJ-45 Network - Female
Standards
EIA/TIA-568-CEIA/TIA T568A/B
Material
Phosphor Bronze, Plastic
Color
Blue
Features
Environmentally Friendly
Connector Details
1 x 8-pin RJ-45 Network Female
Connector Plating
Gold
Environmentally Friendly
Yes
Product Material
Plastic, Phosphor Bronze

Description

Our blue Cat6 keystone inserts convert a Cat6 jack to toolless punch down for easy network installations in any environment from server rooms/closets to any room in your house where network connectivity is desired.
These Cat6 keystones work with any of our keystone wall plates, surface mount boxes and keystone patch panels and offer you a highly adaptable modular design.
The punch down side requires you line up the Wires and compress the plastic cover to complete a toolless installation.
Cat6 keystones are used for networking, data transfer, and phone lines.
Cat6 keystones are used in network applications and has been designed specifically for Gigabit Ethernet applications.
They perform at high-data transfer rates, and work with ATM and gigabit speed products.
This particular keystone is blue and UTP (UnShielded Twisted Pair).
Pure copper conductors provide the best signal possible.
The RJ45 jack features gold connectors to prevent corrosion thus ensuring a longer cable life.
Our Cat6 keystones exceed the EIA/TIA-568-C standard.


  • Connection: CAT6 Female Port

  • Connection: 110 Punch Down

  • color: Blue

  • other: No need for a punch down tool
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.