CableWholesale Cat6 Keystone Jack Black Toolless RJ45 Female
Mfr # 327-120BK
Zoro # G814838216
product price:Â $12.15
/eaKey Features
Connector Type
RJ-45 Network - Female
Standards
EIA/TIA-568-CEIA/TIA T568A/B
Environmentally Friendly
Yes
Connector Plating
Gold
110 Block
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
327-120BK
Zoro #
G814838216
UPC #
846568007323
Country of Origin
China
Details
Item
Network Connector
Connector Type
RJ-45 Network - Female
Standards
EIA/TIA-568-CEIA/TIA T568A/B
Environmentally Friendly
Yes
Connector Plating
Gold
110 Block
Yes
Connector Details
1 x 8-pin RJ-45 Network Female
Product Material
Plastic, Phosphor Bronze
Color
Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.