Zoro Homepage

Comzon Surge Protector w/2 USB ports(2.4 Amp), Flat Rotating Plug, 6 Outlet, White

  • Mfr # C2007

  • Zoro # G211390454


product price: $32.99
/ea

Key Features

Type
Surge, USB
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
White
Number of Outlets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2007
Zoro #
G211390454
UPC #
810076420073
Country of Origin
Unknown

Dimensions

Cord Length
6 ft.

Details

Item
Power Strip
Type
Surge, USB
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
White
Number of Outlets
6

Description

Comzon Surge Protector w/2 USB ports(2.4 Amp), Flat Rotating Plug, 6 Outlet, White Horizontal Outlets, Plastic, Power Cord 6 foot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.