Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Elbow Raceway, FWT Series, Ivory

  • Mfr # 31R2-007IV

  • Zoro # G211390768


product price: $8.79
/ea
Sold in multiples of 2 for $17.58

Key Features

Type
External Elbow
Series
FWT
Color
Ivory
Width
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31R2-007IV
Zoro #
G211390768
UPC #
846568036774
Country of Origin
China

Dimensions

Width
1.25

Details

Item
Raceway
Type
External Elbow
Series
FWT
Color
Ivory

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.