Hospital Grade, Green Dot, Power Cord, Nema 5-15 to C13, 16 AWG, SJT, 13 Amp / 125 Volt,
- Mfr # 10W2-51303BK
- Zoro # G311470421
product price:Â
$
9.69
/ea
Key Features
Wire Size
16 AWG
Jacket Color
Black
Length
3 ft
End 2 Connection Type
C13 Power Plug
End 1 Connection Type
Power Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10W2-51303BK
- Zoro #
- G311470421
- UPC #
- -
- Country of Origin
- China
- Jacket Color
- Black
- End 2 Connection Type
- C13 Power Plug
- End 1 Connection Type
- Power Plug
Dimensions
- Wire Size
- 16 AWG
- Length
- 3 ft
Description
Hospital Grade, Green Dot, Power Cord, Nema 5-15 to C13, 16 AWG, SJT, 13 Amp / 125 Volt, Black, 3 Foot
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.