Shop CABLE WHOLESALE
See all product information
Create Account
LC OM3 Duplex 2.0mm Fiber Optic Patch Cord, OFNR / LSZH, Multimode 50/125, Aqua Jacket, Beige
- Mfr # LCLC-31009
- Zoro # G411389074
product price:Â
$
17.39
/ea
Key Features
End 1 Connection Type
Male Fiber Plug
End 2 Connection Type
Lc Duplex Male Fiber Plug
Jacket Color
Aqua
Overall Length
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCLC-31009
- Zoro #
- G411389074
- UPC #
- 846568010842
- Country of Origin
- China
- End 1 Connection Type
- Male Fiber Plug
- End 2 Connection Type
- Lc Duplex Male Fiber Plug
- Jacket Color
- Aqua
Dimensions
- Overall Length
- 9 mm
Description
LC OM3 Duplex 2.0mm Fiber Optic Patch Cord, OFNR / LSZH, Multimode 50/125, Aqua Jacket, Beige Connector, 9 meter (29.5 ft)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.