Shop CABLE WHOLESALE
See all product information
Create Account
Micro USB 2.0 Cable; Black; Type A Male / Micro-B Male; 10 foot
- Mfr # 10U2-03110BK
- Zoro # G904011116
product price:Â
$
16.55
/ea
Key Features
Cable Length
10 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
Black
Cable Type
USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10U2-03110BK
- Zoro #
- G904011116
- UPC #
- 846568025679
- Country of Origin
- China
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type A - Male
- End 2 Connection Type
- Micro USB 2.0 Type B - Male
- Color
- Black
- Cable Type
- USB
- Conductor Material
- Copper
- Connector on First End Details
- USB 2.0 Type A - Male
- Connector on Second End Details
- Micro USB 2.0 Type B - Male
- Conductor
- Copper
Dimensions
- Cable Length
- 10 ft
Description
Displayport to DVI cable will allow you to connect a DVI monitor to a DisplayPort compatible device (PC/Laptop). Perfect for when your display uses DVI yet your computer or laptop only has DisplayPort.
Features- Support full HD 1900x1080p
- This cable is unidirectional from computer Display Port to DVI monitor dual link
- This cable does not support audio.
- End 1 - Displayport Male Plug
- End 2 - DVI-D Dual Link Male Plug
- Length - 10 ft.
- Color - Black
- Wire - 28 AWG
- Shield Type - Foil braid
- Item Weight - 0.21 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.