Shop CABLE WHOLESALE
See all product information
Create Account
Mini Displayport male to Mini Displayport cable male, Supports 4K at 60Hz, v1.2, white, 6 foot
- Mfr # 10H1-66106
- Zoro # G411390162
product price:Â
$
8.75
/ea
Key Features
Connection B
Male Plug
Connection A
Male Plug
Cable Length
6 ft
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10H1-66106
- Zoro #
- G411390162
- UPC #
- 846568052408
- Country of Origin
- China
- Connection B
- Male Plug
- Connection A
- Male Plug
- Color
- White
Dimensions
- Cable Length
- 6 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.