PA-6P4C-3 Line 1 & 2 - Line 1 & 2; Telephone Jack Line Separator Male to Female

  • Mfr # PA-6P4C-3

  • Zoro # G104033987


product price:  $10.15
/ea

Key Features

Color
Beige
Connection B
RJ-11 Phone - Female
Connection A
RJ-11 Phone - Male
Adapter Type
RJ-11
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PA-6P4C-3
Zoro #
G104033987
UPC #
846568027147
Country of Origin
China

Details

Item
Phone Adapter
Color
Beige
Connection B
RJ-11 Phone - Female
Connection A
RJ-11 Phone - Male
Adapter Type
RJ-11

Description

Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.

This convenient adapter allows you to plug two phones into one phone jack.

Specifications
  • Color: Beige
  • Connection1: RJ11 2-line Male Phone Plug
  • Connection2: RJ11 2-line Female Phone Jack Plus 2 RJ11 Single Line Jacks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.