Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum SVGA Cable, Black, HD15 Male, Coaxial Construction, Shielded, 35 foot

  • Mfr # 11H1-20135

  • Zoro # G311391221


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Features
Molded, Ferrite Bead
Jacket Type
Plenum, CMP
Shielded
Yes
Finish
Gold-flash
Connection B
1 x 15-pin HD-15 - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11H1-20135
Zoro #
G311391221
UPC #
846568034992
Country of Origin
China

Dimensions

Cable Length
35 ft

Details

Features
Molded, Ferrite Bead
Jacket Type
Plenum, CMP
Shielded
Yes
Finish
Gold-flash
Connection B
1 x 15-pin HD-15 - Male
Connection A
1 x 15-pin HD-15 - Male
Environmentally Friendly
Yes
Item
Video Cable
Device Supported
Video Device, Monitor
Color
Black
Cable Type
Coaxial
Conductor Material
Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.