SVGA (HD15 Male) to BNC (5 Male) Monitor Breakout Cable, Black, Double Shielded, 10 foot
- Mfr # 10H1-18110BK
- Zoro # G111420510
product price:Â
$
24.95
/ea
Key Features
Cable Length
10 ft
Color
Black
Cable Type
BNC/VGA
Features
Booted, Ferrite Bead, Molded
Connection A
1 x 15-pin HD-15 - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10H1-18110BK
- Zoro #
- G111420510
- UPC #
- 846568026195
- Country of Origin
- China
Dimensions
- Cable Length
- 10 ft
Details
- Item
- Video Cable
- Color
- Black
- Cable Type
- BNC/VGA
- Features
- Booted, Ferrite Bead, Molded
- Connection A
- 1 x 15-pin HD-15 - Male
- Shielded
- Yes
- Conductor Material
- Copper
- Device Supported
- Monitor, PC, Video Device
- Connection B
- 5 x BNC Video - Male
- Jacket Material
- Polyvinyl Chloride (PVC)
- Finish
- Nickel
- Environmentally Friendly
- Yes
- Standards
- UL2919
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.