Plenum SVGA Cable, Black, HD15 Male, Coaxial Construction, Shielded, 50 foot

  • Mfr # 11H1-20150

  • Zoro # G811391219


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Jacket Type
CMP, Plenum
Cable Length
50 ft
Shielded
Yes
Features
Molded, Ferrite Bead
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11H1-20150
Zoro #
G811391219
UPC #
846568003431
Country of Origin
China

Dimensions

Cable Length
50 ft

Details

Jacket Type
CMP, Plenum
Shielded
Yes
Features
Molded, Ferrite Bead
Item
Video Cable
Conductor Material
Copper
Device Supported
Video Device, Monitor
Finish
Gold-flash
Color
Black
Connection A
1 x 15-pin HD-15 - Male
Connection B
1 x 15-pin HD-15 - Male
Environmentally Friendly
Yes
Cable Type
Coaxial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.