Shop CABLE WHOLESALE
See all product information
Create Account
Plenum SVGA Cable w/ Audio, Black, HD15 Male + 3.5mm Male, Coaxial Construction, Shielded, 25 foot
- Mfr # 11H1-29125
- Zoro # G411391190
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Cable Length
25 ft
Color
Black
Cable Type
Coaxial
Features
Molded
Environmentally Friendly
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11H1-29125
- Zoro #
- G411391190
- UPC #
- -
- Country of Origin
- China
- Item
- Video Cable
- Color
- Black
- Cable Type
- Coaxial
- Features
- Molded
- Environmentally Friendly
- Yes
- Connection A
- 1 x Mini-phone Stereo Audio - Male, 1 x 15-pin HD-15 - Male
- Conductor Material
- Copper
- Device Supported
- Monitor, Video Device
- Finish
- Gold-flash
- Connection B
- 1 x 15-pin HD-15 - Male, 1 x Mini-phone Stereo Audio - Male
- Jacket Type
- Plenum, CMP
- Shielded
- Yes
Dimensions
- Cable Length
- 25 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.