Plenum SVGA Cable w/ Audio, Black, HD15 Male + 3.5mm Male, Coaxial Construction, Shielded, 35 foot

  • Mfr # 11H1-29135

  • Zoro # G511391212


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Copper
Connection A
1 x 15-pin HD-15 - Male, 1 x Mini-phone Stereo Audio - Male
Device Supported
Monitor, Video Device
Color
Black
Finish
Gold-flash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11H1-29135
Zoro #
G511391212
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
35 ft

Details

Conductor Material
Copper
Connection A
1 x 15-pin HD-15 - Male, 1 x Mini-phone Stereo Audio - Male
Device Supported
Monitor, Video Device
Color
Black
Finish
Gold-flash
Connection B
1 x Mini-phone Stereo Audio - Male, 1 x 15-pin HD-15 - Male
Jacket Type
Plenum, CMP
Features
Molded
Environmentally Friendly
Yes
Shielded
Yes
Item
Video Cable
Cable Type
Coaxial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.