SCSI III Cable, VHDCI 68 0.8mm Male, Offset Orientation, 6 foot

  • Mfr # 10N3-14106

  • Zoro # G511470436


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Finish
Gold
Color
Black
Environmentally Friendly
Yes
Conductor Material
Copper
Connection A
1 x 68-pin VHDCI SCSI-3 - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10N3-14106
Zoro #
G511470436
UPC #
846568019234
Country of Origin
Unknown

Dimensions

Cable Length
6 ft

Details

Finish
Gold
Color
Black
Environmentally Friendly
Yes
Conductor Material
Copper
Item
Data Transfer Cable
Connection A
1 x 68-pin VHDCI SCSI-3 - Male
Cable Type
SCSI
Connection B
1 x 68-pin VHDCI SCSI-3 - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.