Shop CABLE WHOLESALE
See all product information
Create Account
Shielded Cat6 Blue Ethernet Patch Cable, F/UTP, 24 AWG Stranded Copper, POE Compliant,
- Mfr # 10X8-56107
- Zoro # G311387828
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Key Features
Cable Length
7 ft
Wire Size
24 AWG
Cable Jacket Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10X8-56107
- Zoro #
- G311387828
- UPC #
- 846568047459
- Country of Origin
- Unknown
- Cable Jacket Color
- Blue
Dimensions
- Cable Length
- 7 ft
- Wire Size
- 24 AWG
Description
Shielded Cat6 Blue Ethernet Patch Cable, F/UTP, 24 AWG Stranded Copper, POE Compliant, Snagless/Molded Boot, 7 foot
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.