SJT Extension Cord, 14 AWG, 14/3, 1 Outlets, 5-15R, Black, 5-15P, 1 ft

  • Mfr # 10W2-02101

  • Zoro # G111387226


product price:  $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Trade Designation
SJT
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10W2-02101
Zoro #
G111387226
UPC #
-
Country of Origin
China

Dimensions

Wire Size
14 AWG
Cord Length
1 ft

Details

Item
Extension Cord
Trade Designation
SJT
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
14/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.