Shop CABLE WHOLESALE
See all product information
Create Account
SJT Extension Cord, 14 AWG, 14/3, 1 Outlets, 5-15R, Black, 5-15P, 15 ft
- Mfr # 10W2-02115
- Zoro # G211387041
product price:Â
$
28.15
/ea
Key Features
Trade Designation
SJT
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10W2-02115
- Zoro #
- G211387041
- UPC #
- 846568003998
- Country of Origin
- China
Dimensions
- Wire Size
- 14 AWG
- Cord Length
- 15 ft
Details
- Item
- Extension Cord
- Trade Designation
- SJT
- Number of Outlets
- 1
- Plug Configuration
- 5-15P
- Receptacle Configuration
- 5-15R
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 14/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 15 A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.