
SJT Extension Cord, 14 AWG, 14/3, 1 Outlets, 5-15R, Black, 5-15P, 50 ft
Mfr # 10W2-02150
Zoro # G211387034
product price:Â $86.45
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJT
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10W2-02150
Zoro #
G211387034
UPC #
846568004193
Country of Origin
China
Dimensions
Wire Size
14 AWG
Cord Length
50 ft
Details
Item
Extension Cord
Trade Designation
SJT
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
14/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
13A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.