Speaker Cable, White, Pure Copper, CMR / riser rated, 16/4 (16 AWG 4 Conductor), 65 Strand /

  • Mfr # 10G2-491SF

  • Zoro # G111420565


product price:  $367.99
/ea
Free Shipping & Returns

Key Features

Cable Length
500 ft
Conductor Material
Oxygen-free Copper (OFC)
Color
White
Device Supported
Audio Device, Speaker
Connection A
Bare Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10G2-491SF
Zoro #
G111420565
UPC #
846568025396
Country of Origin
Unknown

Dimensions

Cable Length
500 ft

Details

Conductor Material
Oxygen-free Copper (OFC)
Color
White
Device Supported
Audio Device, Speaker
Connection A
Bare Wire
Environmentally Friendly
Yes
Connection B
Bare Wire
Features
Stranded
Jacket Type
CM, CL2
Item
Audio Cable
Standards
UL, cUL

Description

Speaker Cable, White, Pure Copper, CMR / riser rated, 16/4 (16 AWG 4 Conductor), 65 Strand / 0.16mm, Pullbox, 500 foot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.