Shop CABLE WHOLESALE
See all product information
SVGA (HD15 Male) to BNC (4 Male) Monitor Breakout Cable with Ferrite Bead, Double Shielded, 6 foot
Mfr # 10H1-19106
Zoro # G511420516
product price:Â $23.15
/eaKey Features
Cable Length
6 ft
Color
Beige
Cable Type
Coaxial
Features
Molded, Booted, Ferrite Bead
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10H1-19106
Zoro #
G511420516
UPC #
846568003332
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Video Cable
Color
Beige
Cable Type
Coaxial
Features
Molded, Booted, Ferrite Bead
Jacket Material
Polyvinyl Chloride (PVC)
Conductor Material
Copper
Environmentally Friendly
Yes
Finish
Gold-flash
Device Supported
Monitor, Video Device, PC
Shielded
Yes
Standards
UL2919
Connection A
1 x 15-pin HD-15 - Male
Connection B
4 x BNC Video - Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.