Crazy Mouse - Cable - Black - USB - 800 dpi - Scroll Wheel
- Mfr # BCM01UF
- Zoro # G014909495
product price:Â
$
10.99
/ea
Key Features
Color
Black
System Requirements
Operating Systems:Windows 2000, Windows ME, Windows XP, Windows Vista
Pointing Device Connectivity Technology
Cable
Scroller Type
Scroll Wheel
Movement Resolution
800 dpi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCM01UF
- Zoro #
- G014909495
- UPC #
- 3760170841281
- Country of Origin
- China
Dimensions
- Pointing Device Cable Length
- 2.62 ft
Details
- Item
- Mouse
- Color
- Black
- System Requirements
- Operating Systems:Windows 2000, Windows ME, Windows XP, Windows Vista
- Pointing Device Connectivity Technology
- Cable
- Scroller Type
- Scroll Wheel
- Movement Resolution
- 800 dpi
- Pointing Device Host Interface
- USB
- Movement Resolution (dpi)
- 800
- Interfaces
- USB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.