USB 2.0 Extension Cable, Black, Type A Male to Type A Female, 6 foot

  • Mfr # 10U2-02106EBK

  • Zoro # G811390281


product price: $3.49
/ea
Sold in multiples of 4 for $13.96

Key Features

Environmentally Friendly
Yes
Connector on First End Details
1 x USB 2.0 Type A - Male
Contact Plating
Nickel
Features
Molded
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10U2-02106EBK
Zoro #
G811390281
UPC #
846568020810
Country of Origin
China

Details

Environmentally Friendly
Yes
Connector on First End Details
1 x USB 2.0 Type A - Male
Contact Plating
Nickel
Features
Molded
Color
Black
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Cable Characteristic
Extension Cable
Connector on Second End Details
1 x USB 2.0 Type A - Female
Item
Data Transfer Cable
Conductor
Copper
Shielding
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
USB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.