USB 2.0 Type A Male to Type A Male Cable, Black, 10 foot

  • Mfr # 10U2-02110BK

  • Zoro # G111390301


product price: $4.65
/ea
Sold in multiples of 4 for $18.60

Key Features

Contact Plating
Gold-flash
Device Supported
Joystick, Mouse, Keyboard, Webcam, Scanner, Printer, PC, Digital Camera
Cable Type
USB
Connector on Second End Details
1 x USB 2.0 Type A - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10U2-02110BK
Zoro #
G111390301
UPC #
846568026379
Country of Origin
China

Details

Contact Plating
Gold-flash
Device Supported
Joystick, Mouse, Keyboard, Webcam, Scanner, Printer, PC, Digital Camera
Cable Type
USB
Connector on Second End Details
1 x USB 2.0 Type A - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Environmentally Friendly
Yes
Conductor
Copper
Color
Black
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
Features
Molded
Standards
UL2725
Jacket Material
Polyvinyl Chloride (PVC)
End 2 Connection Type
USB 2.0 Type A - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.