USB 2.0 Type A Male to Type A Male Cable Black 10 foot

  • Mfr # 10U2-02110BK

  • Zoro # G510704914


product price: $13.39
/ea

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
10 ft
End 2 Connection Type
USB 2.0 Type A - Male
Color
Black
Standards
UL2725
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10U2-02110BK
Zoro #
G510704914
UPC #
846568026379
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Male
Color
Black
Standards
UL2725
For Use With
Mouse, Scanner, Keyboard, Printer, Webcam, Digital Camera, PC, Joystick
Material
Polyvinyl Chloride
Features
Molded
Cable Type
USB
Contact Plating
Gold-flash
Conductor Material
Copper
Connector on First End Details
1 x USB 2.0 Type A - Male
Jacket Material
Polyvinyl Chloride (PVC)
Environmentally Friendly
Yes
Conductor
Copper
Device Supported
Joystick, Mouse, Keyboard, Webcam, Scanner, Printer, PC, Digital Camera
Connector on Second End Details
1 x USB 2.0 Type A - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.