USB 3.0 Extension Cable, Black, Type A Male / Type A Female, 6 foot

  • Mfr # 10U3-02106EBK

  • Zoro # G311390316


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Conductor
Copper
Device Supported
Hub, Tablet, Notebook, Computer
Connector on First End Details
1 x USB 3.0 Type A - Male
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10U3-02106EBK
Zoro #
G311390316
UPC #
846568032127
Country of Origin
China

Details

Jacket Material
Polyvinyl Chloride (PVC)
Conductor
Copper
Device Supported
Hub, Tablet, Notebook, Computer
Connector on First End Details
1 x USB 3.0 Type A - Male
Item
Data Transfer Cable
Environmentally Friendly
Yes
End 2 Connection Type
USB 3.0 Type A - Female
Cable Type
USB
Contact Plating
Gold-flash
End 1 Connection Type
USB 3.0 Type A - Male
Features
Molded
Color
Black
Cable Characteristic
Extension Cable
Standards
UL2725
Connector on Second End Details
1 x USB 3.0 Type A - Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.