Shop CABLE WHOLESALE
See all product information
Create Account
XLR Female to 1/4 inch Mono Male Audio Cable, 100 foot
- Mfr # 10XR-015HD
- Zoro # G211470231
product price:Â
$
30.85
/ea
Key Features
Cable Type
6.35mm/XLR
Cable Length
100 ft
Jacket Material
Polyvinyl Chloride
Conductor Material
Copper
Device Supported
Audio Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10XR-015HD
- Zoro #
- G211470231
- UPC #
- 846568038280
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 100 ft
Details
- Cable Type
- 6.35mm/XLR
- Jacket Material
- Polyvinyl Chloride
- Conductor Material
- Copper
- Item
- Audio Cable
- Device Supported
- Audio Device
- Connection B
- 35mm, 1 x 6 Audio - Male
- Connection A
- 1 x 3-pin XLR Audio - Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.