XLR Female to 1/4 inch Mono Male Audio Cable, 25 foot

  • Mfr # 10XR-01525

  • Zoro # G111470416


product price:  $9.25
/ea

Key Features

Cable Type
6.35mm/XLR
Cable Length
25 ft
Jacket Material
Polyvinyl Chloride
Color
Black
Conductor Material
Copper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10XR-01525
Zoro #
G111470416
UPC #
846568038266
Country of Origin
China

Dimensions

Cable Length
25 ft

Details

Cable Type
6.35mm/XLR
Jacket Material
Polyvinyl Chloride
Color
Black
Conductor Material
Copper
Shielding
Yes
Item
Audio Cable
Connection B
1 x 6 Audio - Male, 35mm
Environmentally Friendly
Yes
Device Supported
Audio Device
Connection A
1 x 3-pin XLR Audio - Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.