XLR Male to 1/4 inch Mono Male Audio Cable, 10 foot
- Mfr # 10XR-01410
- Zoro # G511470450
product price:Â
$
6.65
/ea
Sold in multiples of 2 for
$13.30
Key Features
Cable Type
6.35mm/XLR
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Shielding
Yes
Connector Plating
Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10XR-01410
- Zoro #
- G511470450
- UPC #
- 846568038181
- Country of Origin
- China
- Cable Type
- 6.35mm/XLR
- Jacket Material
- Polyvinyl Chloride (PVC)
- Color
- Black
- Shielding
- Yes
- Connector Plating
- Nickel
- Item
- Audio Cable
- Connection A
- 1 x 3-pin XLR Audio - Male
- Device Supported
- Audio Device
- Connection B
- 35mm, 1 x 6 Audio - Male
- Environmentally Friendly
- Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.