Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cables2Go 10360 6 ft. Locking C14 to C13 10A 250V Power Cord - Black

  • Mfr # 10360

  • Zoro # G804015986


product price: $34.89
/ea

Key Features

Max. Amps
10A
Cord Length
6 ft
Voltage
250V AC
Jacket Color
Black
End 2 Gender and Plug End
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10360
Zoro #
G804015986
UPC #
757120103608
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
6 ft

Details

Item
Standard Power Cord
Max. Amps
10A
Voltage
250V AC
Jacket Color
Black
End 2 Gender and Plug End
Male
End 1 Connection Type
IEC 60320 C13
End 1 Number of Pins
3
End 2 Connection Type
IEC 60320 C14
End 1 Gender and Plug End
Female
For Use With
Switch, Server

Description

There is no need for special locking sockets that take up extra space and have a higher cost. Ensure a secure power connection to critical equipment while saving both time and money using this innovative locking connector

Features
  • Locking C13 connector ensures port retention to critical equipment
  • Constructed of heavy duty 17AWG conductors
  • Rated up to 250V 10A
Specifications
  • Color: Black
  • Connector 1: (1) C13 IEC
  • Connector 2: (1) C14 IEC
  • Voltage: 250 V
  • Length: 6 ft.
  • Dimension: 1.25" H x 3.5" W x 18" L
  • Weight: 1.14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.