Cablofil

Wire Mesh Cable Tray, 12x4In, 10 Ft


product price: $167.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Capacity 126 lb
  • Finish Zinc Plated
  • Length 10 ft
  • Height 4 in
  • Width 12 in
See all product information

Product Information

  • Brand Cablofil
  • MFR # CF105/300EZ
  • Zoro # G8531065
  • UPC #
    800388000827
  • Country of Origin United States
  • Category Cable Trays

Dimensions

Length 10 ft
Height 4 in
Width 12 in
Tray Width 12 in
Length (Straight Wireway) 10 ft
Depth 118.2 in

Details

Item Wire Mesh Cable Tray
Capacity 126 lb
Finish Zinc Plated
Material Steel
Standards CSA Certified; UL
Weight 21 lb
Rung Spacing 4 in
Standard UL Classified
Type Straight Sections

Description

Wire Mesh Cable Tray, Width 12 in, Height 4 in, Material Steel, Length 10 ft, Capacity 126 lb, Finish Zinc Plated, Standards CSA Certified; UL, Rung Spacing 4 in, Weight 21 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.