Cablofil
Wire Mesh Cable Tray, 4x2In, 10 Ft
Mfr # CF54/100EZ
Zoro # G8530995
original price:
$129.99
9% off
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$117.99
Free 30-Day Returns
Key Features
- Capacity 22 lb
- Finish Zinc Plated
- Length 10 ft
- Height 2 in
- Width 4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL AB 10C 1016 PIN PLUG (973106A181PY)
- ROBERTSHAW Vibration Switch, SPDT, 0.5-7A, 24VDC (6000-002)
- CONDOR USA Compression Nut, 6mm, MDR11/MDR3, PK10 (CN60)
- HYDROMAXX 1.25 in x 100 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT114100FB)
- CABLOFIL Fastrut Connector, Electro Zinc, PK50 (FS41DC)
- CABLOFIL Screw And Flange Nut, Electro Zinc, PK50 (EZBN1/4EZ)
- CABLOFIL Cable Tray Cutter, Offset, Pre Galvanized (COUPFIL)
- CABLOFIL Clamp Washer, Square Splice, PK50 (CE25EZ)
- CABLOFIL Wire Mesh Cable Tray, 6x2In, 10 Ft (CF54/150EZ)
- CABLOFIL Washer, Square Splice, Electro Zinc, PK25 (CE40EZ)
- ELECTRIDUCT XXLarge Latching Cable Raceway (2150 Series)- 5ft- White- 5 Pack (SR-2150-5-5PK-WT)
- Cablofil Cable Trays