Shop CABOT
See all product information
Create Account
3000 Series 3004 Deck and Siding Stain, Heartwood, 5 gal Can
- Mfr # 3004
- Zoro # G204377479
product price:
$
307.99
/ea
Free Shipping & Returns
Key Features
Color
Heartwood
Size
5 Gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3004
- Zoro #
- G204377479
- UPC #
- 80351530043
- Country of Origin
- United States
- Color
- Heartwood
Dimensions
- Size
- 5 Gal
Description
Cabot® wood toned deck and siding stain is specially formulated with a unique blend of resin and oil to provide a great natural finish for bare wood. This distinctive product comes in five natural tones that not only sustains the natural beauty of exterior wood, it also provides excellent wood penetrating protection against the sun and all damaging weather elements. It's water-repellent, to keep moisture out and guard against warping and checking, plus it's mildew-resistant. Easy to apply requiring just one coat, Cabot® wood toned deck and siding stain slightly darkens wood when first applied leaving a flat and translucent finish. The finish then slowly weathers with time to a natural wood hue depending upon the color of product chosen and the particular wood type on which it was applied.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.