This item is Discontinued.

Cabot Stain, Redwood, Semi-Solid Flat, 1 gal 140.0017480.007

Stain, Redwood, Semi-Solid Flat, 1 gal (Discontinued)

  • Mfr # 140.0017480.007
  • Zoro # G4995015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140.0017480.007
Zoro #
G4995015
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Exterior Stain
Paint Base Type
Oil
Color
Redwood
Finish
Semi-Solid Flat
For Use On Surface Material
Wood
VOC Content
Less Than 275g/L
Application Temperature
Above 50 Degrees F
Dry Time
24 hr
Coverage
250 to 350 sq ft
Dry Time Recoat
24 hr
Stains and Sealers Product Grouping
Exterior Stain
Exposure Conditions
Exterior
Surface
Smooth and Rough Wood Surfaces
Color Family
Clears
Application Method
Brush, Conventional Spray
Product Type
Wood Stain
Sheen
Flat
Dry Time - Touch - Minimum
24 hr
Dry Time - Recoat - Maximum
24 hr
Compatible Surface Material
Wood
Use Location
Exterior

Description

Exterior Stain, For Use On Surface Material Wood, Paint Base Type Oil, Paint Color Family Clears, Redwood, Semi-Solid Flat Finish, Size 1 gal, Coverage 250 to 350 sq ft, VOC Content Less Than 275g/L, Dry Time Recoat 24 hr, Application Method Brush, Conventional Spray, Exposure Conditions Exterior, Dry Time 24 hr, Exterior Stain

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.