CAC China Deep Rect. Platter 16oz 11 1/2 in Box of 12, 12PK
- Mfr # PNS-13
- Zoro # G824200072
product price:Â
$
80.84
/pk of 12, $6.74/ea
Key Features
Color
White
Overall Height
1 in
Material
Porcelain
Overall Width
6-1/4 in
Overall Length
11-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PNS-13
- Zoro #
- G824200072
- UPC #
- 800960905397
- Country of Origin
- China
- Color
- White
- Item
- Rectangular Platter
- Material
- Porcelain
Dimensions
- Overall Height
- 1 in
- Overall Width
- 6-1/4 in
- Overall Length
- 11-1/2 in
Description
C.A.C. offers durable dinnerware in a range of materials, including porcelain, fine bone china, and stoneware, ideal for tabletop, cooking, baking, serving, food preparation, and oven-to-table use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.