Shop CAC FOODSERVICE
See all product information
Create Account
CAC China Deep Square Plate 11 in Box of 12, 12PK
- Mfr # PNS-20
- Zoro # G024200247
product price:Â
$
104.33
/pk of 12, $8.69/ea
Free Shipping & Returns
Key Features
Color
White
Overall Width
11 in
Overall Length
11 in
Material
Porcelain
Overall Height
1-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PNS-20
- Zoro #
- G024200247
- UPC #
- 800960905373
- Country of Origin
- China
- Color
- White
- Item
- Deep Square Plate
- Material
- Porcelain
Dimensions
- Overall Width
- 11 in
- Overall Length
- 11 in
- Overall Height
- 1-1/8 in
Description
C.A.C. offers durable dinnerware in a range of materials, including porcelain, fine bone china, and stoneware, ideal for tabletop, cooking, baking, serving, food preparation, and oven-to-table use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.