16 Piece Reactive Glaze Stoneware Dinnerware Set in Grey
- Mfr # 750119140M
- Zoro # G222980323
product price:Â
$
57.19
/ea
Key Features
Overall Height
11.50 in
Color
Gray
Overall Width
11.75 in
Overall Length
12.20 in
Material
Stoneware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750119140M
- Zoro #
- G222980323
- UPC #
- 658580763657
- Country of Origin
- China
Dimensions
- Overall Height
- 11.50 in
- Overall Width
- 11.75 in
- Overall Length
- 12.20 in
Details
- Item
- Dinnerware Set
- Color
- Gray
- Material
- Stoneware
Description
Add a little detail to your meals and complete your table with this 16 piece stoneware dinnerware set by Meritage. The vertical striped rim design element is unique and varies piece by piece. This set is finished with a smooth reactive glaze that adds color differences to each plate, cup, and bowl, making each component entirely it's own. Constructed with durable and long lasting stoneware that is dishwasher and microwave safe for long lasting use. Serve your favorite meals in style with this one of a kind dinnerware set!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.