Shop CAC FOODSERVICE
See all product information
Create Account
CAC China Kingsquare 6-Inch Super White Porcelain Square Plate, Box of 36, 36PK
- Mfr # KSE-6
- Zoro # G524200167
product price:Â
$
110.99
/pk of 36, $3.08/ea
Free Shipping & Returns
Key Features
Material
Porcelain
Overall Length
6 in
Overall Height
3/4 in
Color
White
Overall Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KSE-6
- Zoro #
- G524200167
- UPC #
- 800960900064
- Country of Origin
- China
- Material
- Porcelain
- Item
- Square Plate
- Color
- White
Dimensions
- Overall Length
- 6 in
- Overall Height
- 3/4 in
- Overall Width
- 6 in
Description
C.A.C. offers durable dinnerware in a range of materials, including porcelain, fine bone china, and stoneware, ideal for tabletop, cooking, baking, serving, food preparation, and oven-to-table use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.