Shop CAC FOODSERVICE
See all product information
Create Account
CAC Stainless Fry Pan Stainless Steel With Helper Handle 14 in
- Mfr # S1FP-14H
- Zoro # G324200022
product price:Â
$
51.06
/ea
Key Features
Pan Size
14 in
Material
Stainless Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S1FP-14H
- Zoro #
- G324200022
- UPC #
- 800960105971
- Country of Origin
- China
Dimensions
- Pan Size
- 14 in
Details
- Item
- Fry Pan
- Material
- Stainless Steel
- Color
- Silver
Description
Commercial-grade stainless steel cookware with a tri-ply bottom for even heat distribution, sturdy handles, easy-clean non-reactive interior, and induction-ready NSF-listed performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.