Shop CAC FOODSERVICE
See all product information
Create Account
CAC Stainless Prime Oyster Fork 18/0 Extra. Heavy-Weight 5 5/8 in Set of 12, 12PK
- Mfr # 3002-07
- Zoro # G424200175
product price:Â
$
6.61
/pk of 12, $0.55/ea
Key Features
Color
Silver
Material
Stainless Steel
Height
0.13 in
Finish
Mirror
Length
5.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3002-07
- Zoro #
- G424200175
- UPC #
- 800960103236
- Country of Origin
- China
Dimensions
- Height
- 0.13 in
- Length
- 5.63 in
Details
- Color
- Silver
- Material
- Stainless Steel
- Item
- Oyster Fork
- Finish
- Mirror
Description
We are proud to introduce CAC Stainless flatware collection made of high-quality stainless steel as part of our continued efforts towards offering full-scale foodservice solutions that fulfill the requirements of any commercial setting - restaurants, caterers, hotels/resorts, cruises, convention centers, schools, hospitals, nursing homes, mobile kitchens, and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.