Urn Coffee Maker 30 Cup/4.5L
- Mfr # BVCM-30
- Zoro # G624200135
product price:Â
$
44.89
/ea
Key Features
Material
306 Stainless Steel
Color
Black/Silver
Width
8.88 in
Length
8.88 in
Height
15.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BVCM-30
- Zoro #
- G624200135
- UPC #
- 800960112085
- Country of Origin
- China
- Material
- 306 Stainless Steel
- Color
- Black/Silver
- Item
- Electric Urn Coffee Maker
- Capacity
- 4.5 L
Dimensions
- Width
- 8.88 in
- Length
- 8.88 in
- Height
- 15.13 in
Description
C.A.C. Urn Coffee Maker Series is ideal for fast brewing and high volume coffee dispensing. Constructed with quality stainless steel urn body, this series is an excellent addition for restaurants, catering services, buffets and other large venues.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.