Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBC-HHH-L5
Zoro #
G3021131
UPC #
654796999552
Country of Origin
United States
Dimensions
Height
49 in
Depth
28 3/4 in
Length
55 1/2 in
Tray Size (In.)
14 x 18, 15 x 20-1/4
External Dimensions W x D x H
55-1/2" x 28-3/4" x 49"
Internal Cabinet Dimensions W x D x H
47" x 25" x 25" / 19" x 25" x 25"
Details
Item
Buffet Cart
Type
Hot
Material
Stainless Steel
Color
Cherry
Caster Type
(2) 6 in Swivel, (2) Swivel with Brakes
Number of Compartments
9
Trays Per Cart/Per Compartment
2
Includes
Number of Menu Clips
0
Trays per Rail/Rail Spacing
2
Description
Buffet Cart, Caster Type (2) 6 in Swivel, (2) Swivel with Brakes, Includes (3) Hot Double Buffet Servers: Each Has (2) Half Size Stainless Steam Pans, (1) Clear Polycarbonate Roll Top Lid, and Stainless Pan Holder, Half Size Steam Pans 2-1/2 in Deep, Hold Over 30 Four Oz. Servings Each, (5) Drawers: Plating Drawer, Plates Storage, Silverware Storage, Drinks Storage, and Extra Storage, (2) 9.4 Qt. #(2)6pp Translucent Pans, Each with #20ppd Drain Shelf, (2) Tray Storage Shelves, Color Cherry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.