Battery, Black, Mfr. No. ST100220
Mfr # K1.s.97.0035.0
Zoro # G4665202
product price: $98.36
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. ST100220
Color
Black
Type
Replacement
Overall Length
4 in
Product Type
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1.s.97.0035.0
Zoro #
G4665202
UPC #
-
Country of Origin
China
Dimensions
Overall Length
4 in
Fits Machine Size
8 1/4 in
Diameter
2 in
Overall Width
3 in
Details
Item
Battery
For Use With
Mfr. No. ST100220
Color
Black
Type
Replacement
Product Type
Battery
Compatible with Manufacturer Part Number
ST100220
Description
Battery, Product Type Battery, Material Plastic, Rubber, Overall Length 4 in, Diameter 2 in, Overall Width 3 in, Color Black, Fits Machine Size 8 1/4 in, Compatible with Manufacturer Part Number ST100220, Compatible with Grainger Part Number 783HU7, Features Not Applicable, Includes Not Applicable, Series Caddy Clean, Standards Not Applicable, Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.